Zoro Homepage

Precision Quick-Change Disc, 60 Grit, PK50

  • Mfr # 7100358889

  • Zoro # G715854797


product price: $322.99
/pk 50, $6.46/ea
Free Shipping & Returns

Key Features

Resistance Properties
Load
Overall Diameter
4 1/2 in
Quick Change System
TN
Grade
Extra Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358889
Zoro #
G715854797
UPC #
00068060671530
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in

Details

Resistance Properties
Load
Quick Change System
TN
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Maximum Operating Speed
13,300 RPM
Item
Precision Quick-Change Disc
Grit
60
Series
HD-DN
Color
Purple

Description

Precision Quick Change Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.