Zoro Homepage

Precision Quick-Change Disc, 80 Grit, PK50

  • Mfr # 7100358892

  • Zoro # G515854768


product price: $380.99
/pk 50, $7.62/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
12,000 RPM
Series
HD-DN
Grit
80
Quick Change System
TN
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358892
Zoro #
G515854768
UPC #
00068060671578
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Maximum Operating Speed
12,000 RPM
Series
HD-DN
Grit
80
Quick Change System
TN
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Item
Precision Quick-Change Disc
Resistance Properties
Load
Grade
Extra Coarse
Color
Black

Description

Precision Quick Change Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.