Zoro Homepage

Precision Quick-Change Disc, 80Grit, PK25

  • Mfr # 7100358901

  • Zoro # G615854798


product price: $316.99
/pk 25, $12.68/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Series
HD-DN
Quick Change System
TN
Resistance Properties
Load
Maximum Operating Speed
8,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358901
Zoro #
G615854798
UPC #
00068060671615
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Abrasive Material
Ceramic
Series
HD-DN
Quick Change System
TN
Item
Precision Quick-Change Disc
Resistance Properties
Load
Maximum Operating Speed
8,600 RPM
Grade
Extra Coarse
Grit
80
Abrasive Type
Non-Woven
Color
Black

Description

Precision Quick Change Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.