
Precision Sanding Sponge
Mfr # 7100333242
Zoro # G915822343
product price: $5.99
/eaKey Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Fine
Series
Pro Grade Precision
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100333242
Zoro #
G915822343
UPC #
0068060503435
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Overall Thickness
1 in
Overall Length
4 1/2 in
Details
Grit
220
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Fine
Item
Sanding Sponge
Series
Pro Grade Precision
Color
Purple
Sponge Shape
Angled
Features
Dust Channeling
Resistance Properties
Clog, Water
Number of Abrasive Sides
4
Coating Coverage
Semi-Open
Description
Precision Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.