
Premium Protective Overlay 24 in. X 50 yd
Mfr # 1160iA
Zoro # G612519416
product price: $1,016.99
/ea
Free Shipping & Returns
Key Features
Width
24"
Length
50 yd
Material
Reflective Sheeting
Reflective
Non Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160iA
Zoro #
G612519416
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
50 yd
Details
Material
Reflective Sheeting
Reflective
Non Reflective
Description
- •Non Reflective
- •UV and graffiti resistant protective overlay film,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.