Zoro Homepage

Premium Protective Overlay 36 in. X 50 yd

  • Mfr # 1160iA

  • Zoro # G012519368


product price: $1,515.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Length
50 yd
Material
Reflective Sheeting
Reflective
Non Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160iA
Zoro #
G012519368
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Length
50 yd

Details

Material
Reflective Sheeting
Reflective
Non Reflective

Description

  • •Non Reflective
  • •UV and graffiti resistant protective overlay film,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.