Zoro Homepage

Pretreatment Cleaner, 2L Bottle

  • Mfr # 28H

  • Zoro # G3388971


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:47
pH
8.3
Size
2L
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28H
Zoro #
G3388971
UPC #
50048011348587
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item
Pretreatment Cleaner
Recommended Dilution
1:47
pH
8.3
Primary Chemical
None
Fragrance
Unscented
Cleaner Container Type
Bottle
Flash Point
200 Degrees F
Item - Portion Control System Chemicals
Pretreatment Cleaner
Cleaner Form
Liquid
Chemical No.
28H
RTU Yield per Container
24 gal.
Sub-Category
Carpet Cleaners
Container Type
Bottle
Standards
CRI Seal of Approval, EPA Registered, OSHA
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Color
Colorless
For Use On
Carpet
VOC Content
5%
Chemical Label Number
28H
Label Color Coding
Purple
Surfaces for Use On
Nylon, Olefin, Polyester, Wool
Fits Dispenser Series
Twist 'n Fill
Chemical Flow Rate
High
pH Level
8.3
EPA Registered
Yes
pH Value
Neutral
Product Label
Pretreatment Cleaner
Label Number
28H
Properties
Low Foam

Description

Pretreatment Cleaner, Chemical Flow Rate High, Label Number 28H, Label Color Coding Purple, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8.3, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:47, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 200 Degrees F, VOC Content 5 Percent, Fragrance Unscented, Standards CRI Seal of Approval, EPA Registered, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.