Zoro Homepage

Primer, 0.5 pt, Can, 11 cps, 630 g/L

  • Mfr # 75934

  • Zoro # G116663721


product price: $26.99
/ea

Key Features

Maximum Application Temperature
80 Degrees F
Series
3M(TM) VHB(TM)
Features
ENHANCED PERFORMANCE: Amplifies the bond strength of 3M(TM) VHB(TM) Tape Max products, FOR EASY APPLICATION: Able to be applied with a wetted towel, dauber bottle, brush, or swab, ensuring targeted coverage without waste, IMPROVED EHS: No GHS08 health hazard classification for an enhanced working environment, PERFECT PAIRING: Engineered specifically for use with 3M(TM) VHB(TM) Tape Max Series
Container Type
Can
Container Size
0.5 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75934
Zoro #
G116663721
UPC #
0068060759344
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Maximum Application Temperature
80 Degrees F
Series
3M(TM) VHB(TM)
Features
ENHANCED PERFORMANCE: Amplifies the bond strength of 3M(TM) VHB(TM) Tape Max products, FOR EASY APPLICATION: Able to be applied with a wetted towel, dauber bottle, brush, or swab, ensuring targeted coverage without waste, IMPROVED EHS: No GHS08 health hazard classification for an enhanced working environment, PERFECT PAIRING: Engineered specifically for use with 3M(TM) VHB(TM) Tape Max Series
Container Type
Can
Specific Gravity
0.854
Cured Color
Transparent
For Use on Adhesive Type
Acrylic, Polyamide
Minimum Application Temperature
60 Degrees F
Item
Primer
Base
Solvent Based
Primary Applications
Adhesion Promotion
Product Type
Primer
Dry Time
5.0 Minute
Minimum Performance Temperature
32 Degrees F
Base Type
Propyl Alcohol
VOC Content Weight
630 g/L
Viscosity
11 cps
Flash Point (F)
19 Degrees C
VOC Content Weight Percentage
63%
Maximum Performance Temperature
302 Degrees F
Contains Methylene Chloride
None

Description

Tape Max Promoter,Clear,1/2 Pint,12 Cans

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.