Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 1 gal, Can, 11 cps, 630 g/L

  • Mfr # 75933

  • Zoro # G216663720


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Container Type
Can
Minimum Application Temperature
60 Degrees F
Container Size
1 gal
Specific Gravity
0.854
Dry Time
5.0 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75933
Zoro #
G216663720
UPC #
0068060759337
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Can
Minimum Application Temperature
60 Degrees F
Specific Gravity
0.854
Dry Time
5.0 Minute
Product Type
Primer
Maximum Application Temperature
80 Degrees F
Item
Primer
Features
ENHANCED PERFORMANCE: Amplifies the bond strength of 3M(TM) VHB(TM) Tape Max products, FOR EASY APPLICATION: Able to be applied with a wetted towel, dauber bottle, brush, or swab, ensuring targeted coverage without waste, IMPROVED EHS: No GHS08 health hazard classification for an enhanced working environment, PERFECT PAIRING: Engineered specifically for use with 3M(TM) VHB(TM) Tape Max Series
Cured Color
Transparent
Base
Solvent Based
Primary Applications
Adhesion Promotion
Series
3M(TM) VHB(TM)
For Use on Adhesive Type
Acrylic, Polyamide
Contains Methylene Chloride
None
VOC Content Weight Percentage
63%
Flash Point (F)
19 Degrees C
Viscosity
11 cps
Base Type
Propyl Alcohol
VOC Content Weight
630 g/L
Maximum Performance Temperature
302 Degrees F
Minimum Performance Temperature
32 Degrees F

Description

Tape Max Promoter,Clear,1 Gallon,4 Cans

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.