Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 100NF Series, Clear, 5 gal, Pail

  • Mfr # 100

  • Zoro # G9187561


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Type
Pail
Application
It is Required that at least one of each pair of substrates to be bonded be porous or water permeable.
Characteristics
High strength bonding, Industrial strength, long-lasting strength, Non-flammable, Pebble spray pattern, Repositionable
For Use On
Porous or Non-Porous
Base Type
Solvent-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100
Zoro #
G9187561
UPC #
00021200392030
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Container Size - Adhesives
5 gal

Details

Item
Primer
Type
Pail
Application
It is Required that at least one of each pair of substrates to be bonded be porous or water permeable.
Characteristics
High strength bonding, Industrial strength, long-lasting strength, Non-flammable, Pebble spray pattern, Repositionable
For Use On
Porous or Non-Porous
Base Type
Solvent-Based
Materials Bonded
Cardboard, Fabric, Foam, Insulation, Metal, Paper, Plastic, Wood
Color
Clear
Container Type
Pail
Temp. Range
-40 Degrees to 200 Degrees
Working Time
15 sec
Flammability
Nonflammable
Series
100NF
Green Environmental Attribute
Does Not Contain Methylene Chloride, Meets SCAQMD Requirements
Flammable/Non Flammable
Non-Flammable
Adhesive Color
Tan
Temp. Range (F)
-40 Degrees to 200 Degrees
Begins to Harden
15 sec
Substrates
Flexible Polyurethane and Latex Foams, Plastic Laminate, Wood, Plywood, Particle Board, Canvas, Fabrics, Polyester Fiber and Many Plastics
Chemical Base
Neoprene
Standards
CARB Compliant, LEED
Maximum Performance Temperature
230 Degrees F
For Surface Type
Porous or Non-Porous
VOC Content Weight
20 g/L
Maximum Viscosity
40 cps
Low Odor
No
Application Method
Flow Equipment, Spray On
Heat Resistant
Yes
Primary Applications
Fabrics, Foams
Features
Industrial Strength, Long-Lasting Strength, Water-Dispersed Adhesive Bond
Water Resistance
Water-Resistant
Minimum Application Temperature
-40 Degrees F
Maximum Application Temperature
200 Degrees F
Dry Time
15 min
Container Type - Adhesives
Pail
Application Method - Adhesives
Roll On

Description

Contact Cement, Adhesive Color Tan, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 100NF, Working Time 15 sec, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 230 Degrees F, VOC Content Weight 20 g/L, Maximum Viscosity 40 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Flow Equipment, Spray On

Restrictions

This item has been restricted from sale in the following states: IL, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.