Zoro Homepage

Primer, Can, 0.5 pt, Clear

  • Mfr # 94

  • Zoro # G105139619


product price: $26.85
/ea
Sold in multiples of 12 for $322.20

Key Features

Color
Clear
Base Type
Cyclohexane-Based
Dry Time - Primers, Activators, Accelerators and Removers
5 min
Flash Point (F)
1 Degrees F
Series
Primer 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94
Zoro #
G105139619
UPC #
00021200239267
Country of Origin
United States

Dimensions

Container Size
0.5 pt
Container Size - Adhesives
8 oz

Details

Item
Primer
Color
Clear
Base Type
Cyclohexane-Based
Dry Time - Primers, Activators, Accelerators and Removers
5 min
Flash Point (F)
1 Degrees F
Series
Primer 94
Product Type
Primer
Application
Used to Promote Adhesion of 3M tapes to Surfaces Such as Polyethylene, Polypropylene, ABS, PET/PBT Blends, Concrete, Wood, Glass, Metal and Painted Metal Surfaces
Cured Color
Clear
Viscosity
1 to 35 cps
VOC Content Weight Percentage
95.3% to 97%
VOC (%)
96 %
On-Part Life
5 min
For Use on Adhesive Type
Acrylic Adhesives
Methylene Chloride
None
VOC Content Weight
781 g/L
Container Type
Can
Contains Methylene Chloride
None
Maximum Application Temperature
80 Degrees F
Container Type - Adhesives
Can
Item - Primers, Activators, Accelerators and Removers
Primer
Minimum Application Temperature
60 Degrees F
Dry Time
5 min
Primary Applications
Promotes Adhesion
Features
Can Be Applied with Pressurized Flow Gun for Larger Areas, Can Be Applied with Brush or Swab for Small Areas, Cleans Up with Isopropyl Alcohol
Specific Gravity
0.82
Green Environmental Attribute
Does Not Contain Methylene Chloride
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)

Description

Primer, Container Size 0.5 pt, Container Type Can, Cured Color Clear, For Use on Adhesive Type Acrylic Adhesives, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.82, Series Primer 94, Base Type Cyclohexane-Based, Contains Methylene Chloride None, Flash Point (F) 1 Degrees F, Minimum Application Temperature 60 Degrees F, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 781 g/L, Viscosity 1 to 35 cps, Maximum Application Temperature 80 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.