Zoro Homepage
This item is Discontinued.
3M Privacy Filter, 17in Widescreen LCD, Black PF317W

Privacy Filter, 17in Widescreen LCD, Black (Discontinued)

  • Mfr # PF317W
  • Zoro # G2604551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF317W
Zoro #
G2604551
UPC #
00051128786635
Country of Origin
United States

Dimensions

Height
9 1/2 in
Width
14 15/16 in

Details

Material
Polycarbonate
Monitor Type
17 in Widescreen LCD
Includes
Adhesive Tabs
Color
Black
Viewing Angle
60 Degrees
Features
Antiglare
Type
Framed
Item
Privacy Filter

Description

Privacy Filter, Framed, Monitor Type 17 in Widescreen LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 9 1/2 in, Width 14 15/16 in, Features Antiglare, Includes Adhesive Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.