Zoro Homepage

Privacy Filter 18.5In Unframed Ws 16:9

  • Mfr # PF185W9B

  • Zoro # G9824756


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Screen Attachment
Attachment Strips and Slide Mount Tabs
Viewing Area Dimensions - Metric (width x height)
410 mm x 231 mm
Filter Type
Frameless
Diagonal Display Size
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF185W9B
Zoro #
G9824756
UPC #
51128788523
Country of Origin
Unknown

Dimensions

Viewing Area Dimensions - Metric (width x height)
410 mm x 231 mm
Diagonal Display Size
18.5 in

Details

Color
Black
Screen Attachment
Attachment Strips and Slide Mount Tabs
Filter Type
Frameless
Screen Format
Widescreen
Aspect Ratio
16:9
Orientation
Landscape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.