Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Filter 19.5

  • Mfr # PF190W1B

  • Zoro # G313750361


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Width
16.06 in
Display Size Supported
19 in
Orientation
Landscape
Viewing Area Dimension
16.06 in x 10.05 in
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF190W1B
Zoro #
G313750361
UPC #
51128786147
Country of Origin
United States

Dimensions

Width
16.06 in
Display Size Supported
19 in
Viewing Area Dimension
16.06 in x 10.05 in
Height
10.05 in

Details

Orientation
Landscape
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Screen Attachment
Slide Mount, Adhesive Strip
Device Supported
Monitor
Display Type Supported
LCD
Aspect Ratio
16:10
Widescreen
Yes
Anti-glare
Yes
Blue Light Reduction
Yes
Item
Privacy Screen Filter
Reversible
Yes
Product Type
Privacy Screen Filter
Color
Black
Features
Reversible Matte-to-Matte, Privacy
Film Classification
Black
Compatible Devices
Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.