
PRIVACY FILTER 19.5IN UNFRAMED WS 16:9
Mfr # PF195W9B
Zoro # G614872786
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
17.03 in
Display Size Supported
19.5 in
Orientation
Landscape
Viewing Area Dimension
17.03 in x 9.33 in
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF195W9B
Zoro #
G614872786
UPC #
51128830826
Country of Origin
United States
Dimensions
Width
17.03 in
Display Size Supported
19.5 in
Viewing Area Dimension
17.03 in x 9.33 in
Height
9.33 in
Details
Orientation
Landscape
Blue Light Reduction
Yes
Screen Attachment
Slide Mount, Adhesive Strip
Durability
Scratch Resistant, Fingerprint Resistant, Dust Resistant
Aspect Ratio
16:9
Anti-glare
Yes
Device Supported
Monitor
Widescreen
Yes
Display Type Supported
LCD
Item
Privacy Screen Filter
Compatible Devices
Monitor
Color
Black
Features
Privacy, Reversible Matte-to-Matte
Film Classification
Black
Reversible
Yes
Product Type
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.