Zoro Homepage

Privacy Filter 20In Unframed Ws 16:9

  • Mfr # PF200W9B

  • Zoro # G9829078


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Screen Size
20 in
Color
Black, Matte
Monitor Type
LCD
Features
Blue Light Reduction, Crystal Clear Image, Easy Clean, Easy to Apply, Easy to Remove, Limited Viewing Angle, Privacy, Reversible Matte-to-Glossy; Dust Resistant, Fingerprint Resistant, Scratch Resistant
Screen Format
Widescreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF200W9B
Zoro #
G9829078
UPC #
51128789643
Country of Origin
Unknown

Dimensions

Screen Size
20 in
Viewing Area Dimension
17.45 in x 9.83 in

Details

Color
Black, Matte
Monitor Type
LCD
Features
Blue Light Reduction, Crystal Clear Image, Easy Clean, Easy to Apply, Easy to Remove, Limited Viewing Angle, Privacy, Reversible Matte-to-Glossy; Dust Resistant, Fingerprint Resistant, Scratch Resistant
Screen Format
Widescreen
Aspect Ratio
16:9
Screen Attachment
Adhesive Strip, Slide Mount
Orientation
Landscape
Device Type
Monitors
Filter Type
Frameless
Viewing Area
17-7/16 in x 9-13/16 in
Anti-Glare
Yes
Blue Light Reduction
Yes
Device Supported
Monitor
Widescreen
Yes
Item
Privacy Screen Filter
Touch Compatibility
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.