
PRIVACY FILTER 23.8IN UNFRAMED WS 16:9
Mfr # PF238W9B
Zoro # G914872745
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width
20.75"
Display Type Supported
LCD
Screen Attachment
Adhesive Strip, Slide Mount
Aspect Ratio
0.672917
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF238W9B
Zoro #
G914872745
UPC #
51128830833
Country of Origin
United States
Dimensions
Width
20.75"
Display Size Supported
23.8"
Height
11.69"
Viewing Area Dimension
20.77" x 11.69"
Details
Display Type Supported
LCD
Screen Attachment
Adhesive Strip, Slide Mount
Aspect Ratio
0.672917
Widescreen
Yes
Device Supported
Monitor
Blue Light Reduction
Yes
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant
Anti-glare
Yes
Orientation
Landscape
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.