Zoro Homepage
This item is Discontinued.
No Product Image Available

Privacy Filter, f/19" Standard Monitors, Gold 5PK (Discontinued)

  • Mfr # MMMGF190C4B
  • Zoro # G101847143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMGF190C4B
Zoro #
G101847143
UPC #
-
Country of Origin
United States

Description

Gold Privacy Filter keeps confidential information private when working in public places. It is great for high-traffic areas and open office environments. You see your laptop screen with incredibly crisp image clarity while visual hackers with side views outside the 60-degree viewing angle see a vivid golden shield. It is designed to fit standard desktop LCD monitors with a diagonally measured, 19" viewing screen and a 5:4 aspect ratio. Actual filter dimensions are 14-13/16" wide x 11-7/8" high (377 mm x 302mm). It includes your choice of two easy-to-use attachment methods. Gold Privacy Filters offer the highest level of clarity within 3M's line of privacy filters. Reversible, privacy filter can be used with either gold or black side facing you. Lightweight, thin, frameless design protects display from dirt, debris and scratches. It cleans easily with a soft cloth and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.