This item is Discontinued.

3M Privacy Filter, f/MacBook Pro, Hi-Clarity, Wide-screen, 16", BK MMMHCNAP004

Privacy Filter, f/MacBook Pro, Hi-Clarity, Wide-screen, 16", BK (Discontinued)

  • Mfr # MMMHCNAP004
  • Zoro # G101847136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMHCNAP004
Zoro #
G101847136
UPC #
-
Country of Origin
United States

Description

Custom-cut for the Apple MacBook Pro 16, High-Clarity Privacy Filter delivers world-class, effective "black out" privacy from side views outside the 60-degree viewing angle while maintaining the glossy clarity of your laptop screen. Enjoy incredibly crisp, glossy image clarity - nearly 20 percent more clarity than standard 3M Black Privacy Filters - and high-contrast, high-resolution image quality. Filter reduces 35 percent of blue light transmission from the display. Included COMPLY Attachment System quickly and easily switches from world-class privacy to screen sharing with one simple flip. Proprietary hinge of the attachment system withstands the rigors of daily use. The frameless, scratch-resistant filter also adds an extra layer of protection from everyday scratches and dust. It is easy to attach, remove and clean. The wide-screen filter measures 13.9" x 8.98" (354mm x 228mm). Aspect ratio is 16:10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.