PRIVACY FILTER FOR 24.0 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH (

  • Mfr # PF240W9EM

  • Zoro # G221704555


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Orientation
Landscape
Height
11.94 in
Display Type Supported
LCD
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF240W9EM
Zoro #
G221704555
UPC #
76308415075
Country of Origin
United States

Dimensions

Height
11.94 in
Width
21.26 in
Viewing Area Dimension
21.26 in x 11.94 in
Display Size Supported
24 in

Details

Color
Black
Orientation
Landscape
Display Type Supported
LCD
Aspect Ratio
16:9
Anti-glare
Yes
Widescreen
Yes
Product Type
Privacy Screen Filter
Screen Attachment
Magnetic
Features
Privacy, Reversible Matte-to-Matte
Durability
Scratch Resistant, Fingerprint Resistant
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Reversible
Yes
Compatible Devices
Monitor
Blue Light Reduction
Yes
Film Classification
Black

Description

16:9 ASPECT RATIO)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.