PRIVACY FILTER FOR 24FULL SCREEN MONITOR (16:9 ASPECT RATIO)
- Mfr # PF240W9E
- Zoro # G922443296
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
21.26 in
Color
Black
Product Type
Privacy Screen Filter
Aspect Ratio
16:9
Blue Light Reduction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF240W9E
- Zoro #
- G922443296
- UPC #
- 51128010624
- Country of Origin
- China
Dimensions
- Width
- 21.26 in
- Display Size Supported
- 24 in
- Viewing Area Dimension
- 21.26 in x 11.94 in
- Height
- 11.94 in
Details
- Color
- Black
- Product Type
- Privacy Screen Filter
- Aspect Ratio
- 16:9
- Blue Light Reduction
- Yes
- Anti-glare
- Yes
- Features
- Limited Viewing Angle, Reversible Matte-to-Glossy, Crystal Clear Image, Easy to Apply, Privacy, Easy to Remove, Easy Clean
- Durability
- Scratch Resistant, Dust Resistant, Fingerprint Resistant
- Widescreen
- Yes
- Compatible Devices
- Monitor
- Display Type Supported
- LCD
- Orientation
- Landscape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.