
Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black
Mfr # PF240W1EM
Zoro # G610126654
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Width
20.74 in
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Viewing Area Dimension
20.74 in x 12.93 in
Screen Attachment
Magnetic
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF240W1EM
Zoro #
G610126654
UPC #
76308415037
Country of Origin
United States
Dimensions
Width
20.74 in
Viewing Area Dimension
20.74 in x 12.93 in
Height
12.93 in
Display Size Supported
24 in
Depth
0.81 in
Details
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Screen Attachment
Magnetic
Anti-glare
Yes
Device Supported
Monitor
Durability
Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Display Type Supported
LCD
Widescreen
Yes
Aspect Ratio
16:10
Orientation
Landscape
Item
Privacy Screen Filter
Color
Black
Features
Privacy, Reversible Matte-to-Matte
Compatible Devices
Monitor
Product Type
Privacy Screen Filter
Reversible
Yes
Film Classification
Black
Description
The 3M COMPLY Magnetic Attach for Monitors allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Leveraging the power of rare earth magnets, the proprietary modern design seamlessly attaches the privacy filter to the monitor display, ensuring a crisp, clear image.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.