Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 25.0 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH
- Mfr # PF250W1EM
- Zoro # G214872636
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
21.16 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Anti-glare
Yes
Device Supported
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF250W1EM
- Zoro #
- G214872636
- UPC #
- 76308415068
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Includes
- Privacy Screen Filter 3M COMPLY Magnetic Attach
- Anti-glare
- Yes
- Device Supported
- Monitor
- Display Type Supported
- LCD
- Widescreen
- Yes
- Screen Attachment
- Magnetic
- Blue Light Reduction
- Yes
- Orientation
- Landscape
- Aspect Ratio
- 16:10
- Durability
- Scratch Resistant, Fingerprint Resistant
- Item
- Privacy Screen Filter
- Film Classification
- Black
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Features
- Reversible Matte-to-Matte, Privacy
- Compatible Devices
- Monitor
Dimensions
- Width
- 21.16 in
- Height
- 13.45 in
- Viewing Area Dimension
- 21.16 in x 13.45 in
- Display Size Supported
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.