PRIVACY FILTER FOR 25.0 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH (

  • Mfr # PF250W9EM

  • Zoro # G321704691


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Blue Light Reduction
Yes
Orientation
Landscape
Display Size Supported
25 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF250W9EM
Zoro #
G321704691
UPC #
649528933980
Country of Origin
Multiple

Dimensions

Display Size Supported
25 in
Viewing Area Dimension
22.11 in x 12.41 in
Height
12.41 in
Width
22.11 in

Details

Blue Light Reduction
Yes
Orientation
Landscape
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Anti-glare
Yes
Screen Attachment
Magnetic
Features
Reversible Matte-to-Matte, Privacy
Compatible Devices
Monitor
Film Classification
Black
Widescreen
Yes
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Aspect Ratio
16:9
Durability
Fingerprint Resistant, Scratch Resistant
Reversible
Yes

Description

16:9 ASPECT RATIO)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.