Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Filter for 43 in Monitors 169 PF430W9B Black, Glossy, Matte, Black

  • Mfr # MMMPF430W9B

  • Zoro # G607199845


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMPF430W9B
Zoro #
G607199845
UPC #
51128008560
Country of Origin
United States

Description

Privacy filter works in your 43 widescreen monitor to help protect your screen from everyday scratches and dust, and help keep the information displayed on them private Advanced Microlouver technology delivers effective black out privacy from side views outside the 60degree viewing angle Widescreen filter reduces 35 percent of blue light transmission from the display and helps reduce reflections so you see your screen clearly with pristine image clarity Reversible design includes a glossy side and a glarereducing matte side that helps hide fingerprints The frameless, scratchresistant privacy filter with 169 aspect ratio is easy to clean, remove and attach with two attachment methods Viewing dimensions are 37116 x 21 941mm x 534mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.