Zoro Homepage

Privacy Filter for 49in Full Screen Monitor, Black/Matte

  • Mfr # PF490W3E

  • Zoro # G210126689


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in
Color
Matte
Monitor Type
LCD
Orientation
Landscape
Compatibility
3M™ Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these privacy filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF490W3E
Zoro #
G210126689
UPC #
51128011072
Country of Origin
United States

Dimensions

Screen Size
49 in

Details

Color
Matte
Monitor Type
LCD
Orientation
Landscape
Compatibility
3M™ Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these privacy filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.
Features
Blue Light Reduction, Privacy; Anti-glare; Fingerprint Resistant; Widescreen
Aspect Ratio
32:9
Device Supported
Monitor
Item
Privacy Screen Filter

Description

3M Privacy Filters provide world-class black out privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.