This item is Discontinued.

3M Safety Glasses, Privo, Gray Anti-Fog Lens, Polycarbonate, Silver Half-Frame, Wraparound 12266-00000-20

Safety Glasses, Privo, Gray Anti-Fog Lens, Polycarbonate, Silver Half-Frame, Wraparound (Discontinued)

  • Mfr # 12266-00000-20
  • Zoro # G3817597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12266-00000-20
Zoro #
G3817597
UPC #
10078371620926
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Glass, Hse Plastics
Polarized Lens
No
Foam Lined
No
Series
Privo
Standards
ANSI Z87.1-2010, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
UV Protection
99.99% UVA/UVB
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Arm Tip Type
Soft Temple Tip
Arm Color
Gray
Glasses Frame Style
Wraparound with Side Protection

Description

Safety Glasses, Series Privo(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Silver, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.