Zoro Homepage

Prm Plastic Shting /w 233+grn Mskg Tp 06

  • Mfr # 06728

  • Zoro # G0389829


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Length
400 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06728
Zoro #
G0389829
UPC #
-
Country of Origin
Canada

Dimensions

Width
16 ft.
Length
400 ft.

Details

Item
Plastic Sheeting
Color
Clear
Material
Plastic

Description

Prm Plastic Shting /w 233+grn Mskg Tp 06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.