Zoro Homepage

PrmMtClth(Gffers) TpGT2Blck, 48mm, PK24

  • Mfr # GT2

  • Zoro # G4002612


product price: $1,594.99
/pk 24, $66.46/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Imperial Tape Width
1.88 in
Material
Cotton Cloth
Metric Tape Length
50 m
Tensile Strength
56 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2
Zoro #
G4002612
UPC #
00076308985141
Country of Origin
United States

Dimensions

Imperial Tape Width
1.88 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Duct Tape Thickness
11 mil
Duct Tape Length
50m
Duct Tape Width
48mm

Details

Item
PrmMtClth(Gffers)TpGT2Blck,48mm,PK24
Tape Color Family
Black
Material
Cotton Cloth
Tensile Strength
56 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Color
Black
Tape Adhesive Material
synthetic rubber adhesive
Features
Comfortable
Performance Temp.
Up to 200 Degrees F

Description

PrmMtClth(Gffers)TpGT2Blck,48mm,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.