Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pro Grade Precision Advanced Sndg S, PK20 (Discontinued)

  • Mfr # 26060PGP-4
  • Zoro # G5992161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26060PGP-4
Zoro #
G5992161
UPC #
00051141394237
Country of Origin
Canada

Dimensions

Width
9"
Length
11"

Details

Item
Advanced Sanding Sheet
Grit
60
Grade
Coarse
Color
Red

Description

Pro Grade Precision Advanced Sndg S,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.