Zoro Homepage

Pro-Pad Sandng Sponge, PRPD-60, 2.88, PK54

  • Mfr # PRPD-60

  • Zoro # G5990201


product price: $24.89
/pk 54, $0.46/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Pro-Pad
Number of Abrasive Sides
4
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRPD-60
Zoro #
G5990201
UPC #
00051115070570
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Thickness
1/2 in
Overall Width
2 7/8 in

Details

Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
Pro-Pad
Number of Abrasive Sides
4
Sponge Shape
Rectangle

Description

Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Coarse, Grit 60, Number of Abrasive Sides 4, Series Pro-Pad, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.