Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Pro-Pak Wetordry Between Finish Coats Sanding Sheets 99420NA, 9 in x 11 7000126424

Pro-Pak Wetordry Between Finish Coats Sanding Sheets 99420NA, 9 in x 11 (Discontinued)

  • Mfr # 7000126424
  • Zoro # G003448523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000126424
Zoro #
G003448523
UPC #
51144994205
Country of Origin
Unknown

Dimensions

Width
9 in
Length
11 in

Details

Item
Sanding Sheet
Grit
400A
Backing Material
Paper
Grade
Super Fine
Series
Pro-Pak
Backing Weight
A-Weight
Abrasive Type
Coated
Color
Tan
Abrasive Material
Silicon Carbide
Features
Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.