
Pro-Pak Wetordry Sandpaper, 9"x11", PK10
Mfr # 26080CP-P-G
Zoro # G5987149
product price: $261.99
/pk 250, $1.05/ea
Free Shipping & Returns
Key Features
Grit
80
Width
9"
Length
11"
Color
Purple
Abrasive Material
Premium Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26080CP-P-G
Zoro #
G5987149
UPC #
00051144886029
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Advanced Sandpaper
Grit
80
Color
Purple
Abrasive Material
Premium Aluminum Oxide
Description
Pro-Pak Wetordry Sandpaper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.