
Probed Reusable Respirator Assy 6100, 4 PK
Mfr # 6100Q
Zoro # G8897268
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
Key Features
For Use With
Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Probed Facepiece and P100 Filters
Approved for
P100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100Q
Zoro #
G8897268
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Reusable Respirator
For Use With
Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Probed Facepiece and P100 Filters
Approved for
P100
Cartridges Included
Yes
Respirator Cartridge Included
Yes
Facepiece Material
Thermoplastic Elastomer
Disposable/ Reusable
Reusable
Typical Application
Fit Testing
Description
Probed Reusable Respirator Assembly, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.