
Probed Reusable Respirator Assy 6200, 4 PK
Mfr # 6200Q
Zoro # G8897852
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
Key Features
For Use With
Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Probed Facepiece and P100 Filters
Respirator Cartridge Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200Q
Zoro #
G8897852
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Reusable Respirator
For Use With
Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
Material
Thermoplastic Elastomer (TPE)
Series
6000
Includes
Probed Facepiece and P100 Filters
Respirator Cartridge Included
Yes
Facepiece Material
Thermoplastic Elastomer
Approved for
P100
Disposable/ Reusable
Reusable
Cartridges Included
Yes
Typical Application
Fit Testing
Description
Headset, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.