Zoro Homepage

Product ResiniteGold Sht02547 P120, PK250

  • Mfr # 02547

  • Zoro # G0388821


product price: $52.95
/ea
Sold in multiples of 5 for $264.75

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Coarse
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02547
Zoro #
G0388821
UPC #
00051131025479
Country of Origin
Canada

Dimensions

Width
9"
Length
11"

Details

Item
Gold Abrasive Sheet
Grit
120
Backing Material
Paper
Grade
Coarse
Series
216U
Backing Weight
A
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.