Zoro Homepage

Production Disc, 8

  • Mfr # 1549

  • Zoro # G9684155


product price: $3.89
/ea
Sold in multiples of 250 for $972.50

Key Features

Disc Diameter
8 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Abrasive Grade
Coarse
Backing Weight
D Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1549
Zoro #
G9684155
UPC #
51131015494
Country of Origin
Canada

Dimensions

Disc Diameter
8 in

Details

Item
Production Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Abrasive Grade
Coarse
Backing Weight
D Weight
Color
Green
Grit Range
24 to P120
Vacuum Hole Design
No Hole
Attachment Type
Stikit
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
For Use On
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty; Clear Coat, Filler, Metal, Paint, Plastic, Putty
Sanding Method
Hand, Machine
Wet or Dry
Dry
Shape
Disc

Description

Production Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.