
Production Disc Dust Free, 8
Mfr # 1660
Zoro # G9367679
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Disc Dia.
8 in
Grit
40
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Weight
E Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1660
Zoro #
G9367679
UPC #
00051131016606
Country of Origin
United States
Dimensions
Disc Dia.
8 in
Details
Item
Production Disc Dust Free
Grit
40
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Weight
E Weight
Color
Green
Application
Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
Vacuum Support
Yes
Sanding Method
Machine
Sanding Surface
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic
Sanding Type
Dry
Number of Holes
8
Type
Abrasive Disc
Description
Production Disc Dust Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.