Shop 3M
See all product information
Create Account
Production Resin Sheet, 02225, 80 grade, 3 2/3 in x 9 in, 10PK
- Mfr # 246U
- Zoro # G015783254
product price:Â
$
1,048.99
/pk of 10, $104.90/ea
Free Shipping & Returns
Key Features
Grit
80
Width
3-2/3 in
Length
9 in
Backing Weight
D Weight
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 246U
- Zoro #
- G015783254
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 80
- Backing Weight
- D Weight
- Abrasive Material
- Aluminum Oxide
- Color
- Green
- Item Type
- Sheet
- Performance Level
- Better
- Sanding Method
- Hand
- Application
- Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
- Sanding Type
- Dry
- Vacuum Support
- No
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Description
3M Green Corps File Sheets 246U feature an aluminum oxide abrasive designed for increased abrasive life and a faster cut rate. They are built on D weight paper backing and feature an open coat construction that reduces loading on fresh filler. They are ideal for shaping plastic filler and putty, sanding clear coats, removing paint, and scratch refinement on metal, plastic, and fiberglass.
- 80 grit sheets are ideal for various applications on metal, fiberglass and plastic common in auto body repair
- Ideal for shaping filler, stripping paint, or scratch refinement
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Built on D weight backing, making them extremely durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.