Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProductnResiniteGoldSht 02551 P320gr, PK5

  • Mfr # 7000118224

  • Zoro # G0377603


product price: $48.79
/pk 100, $0.49/ea

Key Features

Backing Material
Paper
Width
3.667"
Length
9"
Grade
Medium
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118224
Zoro #
G0377603
UPC #
00051131025516
Country of Origin
Canada

Dimensions

Width
3.667"
Length
9"

Details

Item
Gold Abrasive Sheet
Grit
320
Backing Material
Paper
Grade
Medium
Series
216U
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheets, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.