This item is Discontinued.

3M Protective Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Fectoggles Series 16420-00000-10

Protective Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Fectoggles Series (Discontinued)

  • Mfr # 16420-00000-10
  • Zoro # G2435492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16420-00000-10
Zoro #
G2435492
UPC #
078371623258
Country of Origin
Unknown

Dimensions

Eyewear Size
Wide

Details

Item
Protective Goggles
Frame Material
HSE Plastics andGlass
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
UV Protection
99.90%
Series
Fectoggles
Standards
ANSI Z87.1-2003
X-Ray Detectable
No
Eyewear Venting
Direct
Includes
Adjustable Temple
Foam Lined
Yes

Description

Eyewear Size Wide, Frame Color Black, Frame Material HSE Plastics andGlass, Includes Adjustable Temple, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series Fectoggles, Standards ANSI Z87.1-2003, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.