Reader Safety Glasses, Silver and Black Half-frame Frame, Clear Lens

  • Mfr # 7000127661

  • Zoro # G609843883


product price:  $17.89
/ea
Sold in multiples of 20 for $357.80

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Half-frame
Lens Color
Clear
Frame Color
Silver and Black
UV Protection
99.9%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000127661
Zoro #
G609843883
UPC #
10078371114579
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Half-frame
Lens Color
Clear
Frame Color
Silver and Black
UV Protection
99.9%
Standards
ANSI Z87.1-2015
Body Material
Plastic
Style
Half-frame
Features
Anti Fog Lens
Comfort Features
Adjustable length temples
Lens Marking
Z87+
Frame Material
Plastic
Lens Material
Polycarbonate
Frame Type
Half-frame
Diopter Strength
1.5

Description

BX(TM) Dual Reader Protective Eyewear 11457-00000-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.