Zoro Homepage

Confined Space Winch, SS, 420 lb. Cap.

  • Mfr # 8108011

  • Zoro # G015676679


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

Length
9 1/8 m
Winch Weight Capacity
420 lb
Winch Gear Ratio
4:1
Winch Cable Length
30 ft
Winch Cable Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8108011
Zoro #
G015676679
UPC #
00648250263396
Country of Origin
United States

Dimensions

Length
9 1/8 m
Winch Cable Length
30 ft
Winch Cable Diameter
0.188 in

Details

Winch Weight Capacity
420 lb
Winch Gear Ratio
4:1
Winch Cable Material
Stainless Steel
Color
Yellow
Item
Confined Space Winch
Winch Housing Material
Steel
Series
PROTECTA(R)
Rated For Lifting
Materials, Personnel
Harness End Connection
Snap Hook
Operation Mode
Manual
Confined Space Component
Winch
For Equipment Type
Tripod
Material
Stainless Steel
For Use With
Tripod
Weight Capacity
420 lb
Confined Space Item
Winch

Description

Confined Space Winch, For Equipment Type Tripod, Confined Space Component Winch, Includes Not Applicable, Operation Mode Manual, Winch Cable Length 30 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 420 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Yellow, Length 9 1/8 m, Series PROTECTA(R), Winch Cable Diameter 0.188 in, Winch Gear Ratio 4:1, Winch Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.