Zoro Homepage

Confined Space Winch, Steel, 420 lb. Cap.

  • Mfr # 8108012

  • Zoro # G615676635


product price: $1,888.99
/ea
Free Shipping & Returns

Key Features

Winch Gear Ratio
4:1
Length
50 ft
Series
PROTECTA(R)
Winch Housing Material
Steel
Operation Mode
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8108012
Zoro #
G615676635
UPC #
00648250263402
Country of Origin
United States

Dimensions

Length
50 ft
Winch Cable Length
50 ft
Winch Cable Diameter
0.188 in

Details

Winch Gear Ratio
4:1
Series
PROTECTA(R)
Winch Housing Material
Steel
Operation Mode
Manual
Item
Confined Space Winch
For Equipment Type
Tripod
Winch Cable Material
Steel
Color
Yellow
Winch Weight Capacity
420 lb
Harness End Connection
Snap Hook
Confined Space Component
Winch
Rated For Lifting
Materials, Personnel
Winch Cable Tensile Strength
420 lb
Weight Capacity
420 lb
Confined Space Item
Winch
For Use With
Tripod
Material
Steel

Description

Confined Space Winch, For Equipment Type Tripod, Confined Space Component Winch, Includes Not Applicable, Operation Mode Manual, Winch Cable Length 50 ft, Winch Cable Material Steel, Winch Weight Capacity 420 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Yellow, Length 50 ft, Series PROTECTA(R), Winch Cable Diameter 0.188 in, Winch Cable Tensile Strength 420 lb, Winch Gear Ratio 4:1, Winch Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.