Shop 3M PROTECTA
See all product information
Create Account
Fall Protection Kit, L, XL
- Mfr # 2199802
- Zoro # G616332523
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Harness
General Industry with Mating Buckle Legs
Anchorage Type
No Anchor
Weight Capacity
310 lb
Includes
Five Point Full Body Harness, 6 ft. Lanyard, Reusable Plastic Carrying Bucket
Kit Components
1191995 Harness, 1341001 6 ft Shock-Absorbing Lanyard, Storage Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2199802
- Zoro #
- G616332523
- UPC #
- 00840779007400
- Country of Origin
- Mexico
- Item
- Fall Protection Kit
- Harness
- General Industry with Mating Buckle Legs
- Anchorage Type
- No Anchor
- Weight Capacity
- 310 lb
- Includes
- Five Point Full Body Harness, 6 ft. Lanyard, Reusable Plastic Carrying Bucket
- Kit Components
- 1191995 Harness, 1341001 6 ft Shock-Absorbing Lanyard, Storage Bucket
- Color
- Blue/Yellow
- Connecting Device
- 6 ft Shock Absorbing Lanyard
- Harness Sizing
- Universal
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Wire Color
- Blue/Yellow
Description
Fall Protection Kit, Kit Components 1191995 Harness, 1341001 6 ft Shock-Absorbing Lanyard, Storage Bucket, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Mating Buckle Legs, Anchorage Type No Anchor, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Kit Type Without Anchor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.