Zoro Homepage

FIRST; Vest-Style Harness, Yellow

  • Mfr # AB17530

  • Zoro # G508589158


product price: $61.15
/ea

Key Features

Harness Sizing
Universal
Harness D-Ring Material
Polyester Web
Webbing Material
Polyester
D-Ring Locations
Back
Weight Capacity
310 lbs. (140 kg), 310 lbs. (141 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB17530
Zoro #
G508589158
UPC #
648250027004
Country of Origin
Mexico

Details

Item
Vest
Harness Sizing
Universal
Harness D-Ring Material
Polyester Web
Harness Color
Yellow
Webbing Material
Polyester
D-Ring Locations
Back
Weight Capacity
310 lbs. (140 kg), 310 lbs. (141 kg)
Leg Strap Buckles
Pass-Thru
Chest Strap Buckles
Pass-Thru

Description

One dorsal D-ring and pass-thru buckle leg and chest closures. 1.75-Inch wide polyester web, yellow top and blue bottom. Minimum tensile strength 5000-Pound. Zinc plated stamped steel. Meets or exceeds OSHA 1926 and ANSI Z359 performance criteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.