Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First(TM) Full Body Harness, 3XL, 310 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # AB17510-3XL

  • Zoro # G0618095


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB17510-3XL
Zoro #
G0618095
UPC #
-
Country of Origin
Mexico

Dimensions

Color and Size
Blue - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
First(TM)
Includes Padding
No
Harness D-Ring Material
Steel
Harness Buckle Material
Zinc Plated Steel
Hardware Material
Steel
Features
Back D-ring Pass-thru buckle leg straps Pass-thru chest strap buckle Durable polyester web construction
With Belt
No
Padding Location
No Padding
Torso Adjustment
None
RFID Equipped
Yes
Webbing Coating
Uncoated
Harness Color
Blue
Buckle Type
Pass-through
D Ring Locations
Back
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Not Applicable, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.