First(TM) Full Body Harness, XL, 310 lb., Mating Chest/ Tongue Leg Straps, Back, Front, Side D-Ring
Mfr # AB17560XL
Zoro # G1277486
product price: $74.69
/eaKey Features
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB17560XL
Zoro #
G1277486
UPC #
-
Country of Origin
Mexico
Dimensions
Color and Size
Blue - XL
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.