Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB17520XXL
Zoro #
G1278326
UPC #
-
Country of Origin
Mexico
Dimensions
Color and Size
Blue - 2XL
Details
Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.1
Webbing Material
Polyester
Series
First(TM)
Includes Padding
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Back D-ring Side D-rings Pass-thru buckle leg straps Pass-thru chest strap buckle Durable polyester web construction
Harness Color
Blue
Padding Location
No Padding
With Belt
No
Webbing Coating
Uncoated
RFID Equipped
Yes
Torso Adjustment
None
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Not Applicable, Weight Capacity 310 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Hardware Material Steel, Series First(TM), Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.