Shop All Harnesses
3M Protecta
Full Body Harness, 2XL, Polyester
Mfr # 1161544M
Zoro # G5556822
original price:
$97.43
6% off
new price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161544M
- Zoro # G5556822
- UPC # 76308400323
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161553)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- 3M Protecta Harnesses